PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3P Shunt Trip Bolt On Circuit Breaker 50A 240VAC

SIEMENS| Zoro #: G2089525| Mfr #: B350HH00S01

$1029.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 3Item: Bolt On Circuit BreakerDC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089525 Mfr #: B350HH00S01
Number of Poles: 3Item: Bolt On Circuit Breaker
DC Voltage Rating: Not RatedMax. Wire Size: 6 AWG (Cu), 4 AWG (Al)
Amps: 50For Use With: Siemens Panelboards
Mounting: Bolt onAC Voltage Rating: 240VAC
Frame Size: HBLDepth: 3.00"
Length: 3.56"Standards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Series: BTerminal Connection: Lug
Min. Wire Size: 8 AWGWidth: 3.00"
Circuit Breaker Type: Shunt TripCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65kA, Frame Size HBL, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews