DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3P Shunt Trip Bolt On Circuit Breaker 50A 240VAC

SIEMENS| Zoro #: G1808335| Mfr #: BQ3B050H00S01

$544.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.75"
Min. Wire Size: 8 AWG
Max. AIR Rating: 22 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808335 Mfr #: BQ3B050H00S01
Length: 3.75"Min. Wire Size: 8 AWG
Max. AIR Rating: 22 kASeries: BQ
Item: Bolt On Circuit BreakerAC Voltage Rating: 240VAC
Width: 3.00"Frame Size: BQH
Terminal Connection: LugStandards: UL, HACR Rated
Max. Wire Size: 6 AWG (Cu), 4 AWG (Al)For Use With: Siemens Panelboards
Circuit Breaker Type: Shunt TripDepth: 3.00"
Amps: 50Number of Poles: 3
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 50 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size BQH, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG (Cu), 4 AWG (Al), Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews