Siemens
Miniature Circuit Breaker, 50 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQH Series
Mfr # BQ3B050H
Zoro # G1949692
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQH
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase Three
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 6 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41066HG40
- SIEMENS IEC Supplementary Protector, 25 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62257
- SIEMENS IEC Miniature Circuit Breaker, 16 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41168HG40
- SIEMENS Miniature Circuit Breaker, 20 A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD320
- SIEMENS Siemens Energy 6943039 Q2020 1A One Pole Duplex Circuit Breaker; 1 in. 6943039
- SIEMENS Miniature Circuit Breaker, 30 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B330HH
- SIEMENS Miniature Circuit Breaker, 90 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series BQ3B090
- SIEMENS Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series B360HH00S01
- SIEMENS IEC Supplementary Protector, 63 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41635
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2120
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 4 A, Not Rated, 1 Pole, DIN Rail Mounting Style, C60H-DC Series MGN61504
- Siemens Circuit Breakers