BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Bolt On Circuit Breaker 55A 120/240VAC

SIEMENS| Zoro #: G2075507| Mfr #: BQ1B055

$33.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Size: 125A/BQNumber of Poles: 1Standards: UL, HACR Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2075507 Mfr #: BQ1B055
Frame Size: 125A/BQNumber of Poles: 1
Standards: UL, HACR RatedTerminal Connection: Lug
Max. AIR Rating: 10 kASeries: BQ
Amps: 55Item: Bolt On Circuit Breaker
AC Voltage Rating: 120/240VACFor Use With: Siemens Panelboards
Circuit Breaker Type: StandardDC Voltage Rating: Not Rated
Max. Wire Size: 4 AWG (Cu), 2 AWG (Al)Depth: 3.00"
Mounting: Bolt onLength: 3.75"
Min. Wire Size: 8 AWGWidth: 1.00"
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 55 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 3.75 In., Width 1.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews