BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Standard Bolt On Circuit Breaker 60A 120/240VAC

SIEMENS| Zoro #: G0281346| Mfr #: BQ1B060

$34.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 3.00"Max. AIR Rating: 10 kAAmps: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281346 Mfr #: BQ1B060
Depth: 3.00"Max. AIR Rating: 10 kA
Amps: 60Min. Wire Size: 8 AWG
DC Voltage Rating: Not RatedItem: Bolt On Circuit Breaker
Mounting: Bolt onStandards: UL, HACR Rated
Circuit Breaker Type: StandardFrame Size: 125A/BQ
Length: 4.00"For Use With: Siemens Panelboards
Width: 1.00"Number of Poles: 1
Terminal Connection: LugAC Voltage Rating: 120/240VAC
Series: BQMax. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 4.00 In., Width 1.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews