2P Standard Bolt On Circuit Breaker 60A 120/240VAC

SIEMENS| Zoro #: G1755783| Mfr #: B260HH

$302.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.75"
Depth: 3.00"
For Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755783 Mfr #: B260HH
Length: 3.75"Depth: 3.00"
For Use With: Siemens PanelboardsNumber of Poles: 2
DC Voltage Rating: Not RatedSeries: B
Max. Wire Size: 4 AWG (Cu), 2 AWG (Al)Circuit Breaker Type: Standard
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Amps: 60Width: 2.00"
Terminal Connection: LugMin. Wire Size: 8 AWG
Item: Bolt On Circuit BreakerFrame Size: HBL
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65kA, Frame Size HBL, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews