KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Bolt On Circuit Breaker 60A 120/240VAC

SIEMENS| Zoro #: G1849714| Mfr #: BQ2B060

$79.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: BQ
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849714 Mfr #: BQ2B060
Width: 2.00"Series: BQ
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 4.00"Circuit Breaker Type: Standard
Amps: 60Terminal Connection: Lug
Max. Wire Size: 4 AWG (Cu), 2 AWG (Al)Number of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: 125A/BQ
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR RatedMin. Wire Size: 8 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 4.00 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews