2P Shunt Trip Bolt On Circuit Breaker 60A 120/240VAC

SIEMENS| Zoro #: G0861472| Mfr #: BQ2B06000S01

$239.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 60Mounting: Bolt onFor Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861472 Mfr #: BQ2B06000S01
Amps: 60Mounting: Bolt on
For Use With: Siemens PanelboardsMax. AIR Rating: 10 kA
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR Rated
Min. Wire Size: 8 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: BQ
Length: 4.00"Max. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Frame Size: 125A/BQWidth: 2.00"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 3.00"Circuit Breaker Type: Shunt Trip
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 4.00 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews