2P Standard Bolt On Circuit Breaker 60A 277/480VAC

SIEMENS| Zoro #: G0323111| Mfr #: BQD260

$287.08 /ea

This item ships free. Details.Standard ground shipping.
Number of Poles: 2Item: Bolt On Circuit BreakerDC Voltage Rating: 125/250VDC
Save 15%. Sign up for Z-mail.


Zoro #: G0323111 Mfr #: BQD260
Number of Poles: 2Item: Bolt On Circuit Breaker
DC Voltage Rating: 125/250VDCMax. Wire Size: 1 AWG (Cu), 1/0 AWG (Al)
Amps: 60For Use With: Siemens Panelboards
Mounting: Bolt onAC Voltage Rating: 277/480VAC
Frame Size: 100A/BQDDepth: 2.70"
Length: 4.49"Standards: UL Listed, CSA Certified, HACR Rated
Series: BQDTerminal Connection: Lug
Min. Wire Size: 8 AWG (Cu), 6 AWG (Al)Width: 2.00"
Circuit Breaker Type: StandardCountry of Origin (subject to change): Mexico


Bolt On Circuit Breaker, 60 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125/250VDC, For Use With Siemens Panelboards, Series BQD, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size 100A/BQD, Min. Wire Size 8 AWG (Cu), 6 AWG (Al), Max. Wire Size 1 AWG (Cu), 1/0 AWG (Al), Length 4.49 In., Width 2.00 In., Depth 2.70 In., Standards UL Listed, CSA Certified, HACR Rated