Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3P Standard Bolt On Circuit Breaker 60A 240VAC

  • Zoro #: G0498583
  • Mfr #: B360HH

$598.05

  • AC Voltage Rating: 240VAC
  • Frame Size: HBL
  • Circuit Breaker Type: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Siemens #B360HH Specifications

  • Zoro #: G0498583
  • Mfr #: B360HH
AC Voltage Rating: 240VAC Frame Size: HBL
Circuit Breaker Type: Standard Depth: 3.00"
Amps: 60 Standards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Max. AIR Rating: 65 kA Max. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Length: 3.75" Width: 3.00"
Series: B Mounting: Bolt on
Item: Bolt On Circuit Breaker Terminal Connection: Lug
DC Voltage Rating: Not Rated Min. Wire Size: 8 AWG
For Use With: Siemens Panelboards Number of Poles: 3
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65 kA, Frame Size HBL, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews of Siemens #B360HH