Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

3P Standard Bolt On Circuit Breaker 60A 277/480VAC

SIEMENS | Zoro #: G0928672 | Mfr #: BQD360

$ 454.09 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Siemens #BQD360 Specifications

Zoro #: G0928672 Mfr #: BQD360
DC Voltage Rating: Not Rated Terminal Connection: Lug
For Use With: Siemens Panelboards Series: BQD
Depth: 2.70" Amps: 60
Frame Size: 100A/BQD Circuit Breaker Type: Standard
Item: Bolt On Circuit Breaker Width: 3.00"
Max. Wire Size: 1 AWG (Cu), 1/0 AWG (Al) AC Voltage Rating: 277/480VAC
Standards: UL Listed, CSA Certified, HACR Rated Length: 4.49"
Mounting: Bolt on Max. AIR Rating: 14 kA
Number of Poles: 3 Min. Wire Size: 8 AWG (Cu), 6 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQD, Terminal Connection Lug, Max. AIR Rating 14 kA, Frame Size 100A/BQD, Min. Wire Size 8 AWG (Cu), 6 AWG (Al), Max. Wire Size 1 AWG (Cu), 1/0 AWG (Al), Length 4.49 In., Width 3.00 In., Depth 2.70 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews