3P High Interrupt Capacity Circuit Breaker 60A 240VAC

SIEMENS| Zoro #: G1473595| Mfr #: BQ3B060H

$336.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 60Mounting: Bolt onFor Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473595 Mfr #: BQ3B060H
Amps: 60Mounting: Bolt on
For Use With: Siemens PanelboardsMax. AIR Rating: 22 kA
AC Voltage Rating: 240VACStandards: UL Listed, CSA Certified, HACR Rated
Min. Wire Size: 8 AWGTerminal Connection: Lug
Item: Bolt On Circuit BreakerSeries: BQH
Length: 4.00"Max. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Frame Size: 125A/BQWidth: 3.00"
Number of Poles: 3DC Voltage Rating: Not Rated
Depth: 3.00"Circuit Breaker Type: High Interrupting Capacity
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 60 Amps, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQH, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 4.00 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews