1P Shunt Trip Bolt On Circuit Breaker 70A 120/240VAC

SIEMENS| Zoro #: G0901397| Mfr #: B17000S01

$305.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.75"
Min. Wire Size: 8 AWG
Max. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901397 Mfr #: B17000S01
Length: 3.75"Min. Wire Size: 8 AWG
Max. AIR Rating: 10 kASeries: B
Item: Bolt On Circuit BreakerAC Voltage Rating: 120/240VAC
Width: 1.00"Frame Size: BL
Terminal Connection: LugStandards: UL, HACR Rated
Max. Wire Size: 4 AWG (Cu), 2 AWG (Al)For Use With: Siemens Panelboards
Circuit Breaker Type: Shunt TripDepth: 3.00"
Amps: 70Number of Poles: 1
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 1, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BL, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 3.75 In., Width 1.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews