BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Shunt Trip Bolt On Circuit Breaker 70A 120/240VAC

SIEMENS| Zoro #: G0806407| Mfr #: B27000S01

$443.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: BLNumber of Poles: 2Standards: UL, HACR Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806407 Mfr #: B27000S01
Frame Size: BLNumber of Poles: 2
Standards: UL, HACR RatedTerminal Connection: Lug
Max. AIR Rating: 10 kASeries: B
Amps: 70Item: Bolt On Circuit Breaker
AC Voltage Rating: 120/240VACFor Use With: Siemens Panelboards
Circuit Breaker Type: Shunt TripDC Voltage Rating: Not Rated
Max. Wire Size: 4 AWG (Cu), 2 AWG (Al)Depth: 3.00"
Mounting: Bolt onLength: 3.75"
Min. Wire Size: 8 AWGWidth: 2.00"
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BL, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews