DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2P Standard Bolt On Circuit Breaker 70A 120/240VAC

SIEMENS| Zoro #: G0754731| Mfr #: BQ2B070

$126.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4.00"
Min. Wire Size: 8 AWG
Series: BQ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754731 Mfr #: BQ2B070
Length: 4.00"Min. Wire Size: 8 AWG
Series: BQItem: Bolt On Circuit Breaker
AC Voltage Rating: 120/240VACWidth: 2.00"
Frame Size: 125A/BQTerminal Connection: Lug
Standards: UL, HACR RatedMax. Wire Size: 4 AWG (Cu), 2 AWG (Al)
For Use With: Siemens PanelboardsCircuit Breaker Type: Standard
Depth: 3.00"Amps: 70
Number of Poles: 2DC Voltage Rating: Not Rated
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 4.00 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews