BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Shunt Trip Bolt On Circuit Breaker 70A 120/240VAC

SIEMENS| Zoro #: G1965196| Mfr #: BQ2B07000S01

$314.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, HACR RatedNumber of Poles: 2Item: Bolt On Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965196 Mfr #: BQ2B07000S01
Standards: UL, HACR RatedNumber of Poles: 2
Item: Bolt On Circuit BreakerDC Voltage Rating: Not Rated
Max. AIR Rating: 10 kAAmps: 70
For Use With: Siemens PanelboardsMounting: Bolt on
AC Voltage Rating: 120/240VACFrame Size: 125A/BQ
Depth: 3.00"Length: 4.00"
Series: BQTerminal Connection: Lug
Min. Wire Size: 8 AWGMax. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Width: 2.00"Circuit Breaker Type: Shunt Trip
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 4.00 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews