Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2P Standard Bolt On Circuit Breaker 70A 277/480VAC
  • Zoro #: G0281897
  • Mfr #: BQD270
$588.67
  • Frame Size: 100A/BQD
  • Terminal Connection: Lug
  • Width: 2.00"
See full product details
This item ships free.

Siemens #BQD270 Specifications

  • Zoro #: G0281897
  • Mfr #: BQD270
Frame Size: 100A/BQD Terminal Connection: Lug
Width: 2.00" Max. AIR Rating: 14kA at 480VAC
Number of Poles: 2 DC Voltage Rating: 125/250VDC
For Use With: Siemens P1 Panelboards Max. Wire Size: 1/0 AWG
Item: Miniature Circuit Breaker Min. Wire Size: 8 AWG (Cu), 6 AWG (Al)
Amps: 70 Series: BQD
Circuit Breaker Type: Standard AC Voltage Rating: 480VAC
Length: 4.49" Mounting: Bolt on
Standards: CSA-C22.2,UL 489 Depth: 2.70"
Phase: 1 Max. Operating Temp.: 104 Degrees F
Circuit Breaker Actuator: Toggle Compatible Panelboard/Load Center Series: P1
Circuit Breaker Mounting Style: Bolt On Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125/250VDC, For Use With Siemens Panelboards, Series BQD, Terminal Connection Lug, Max. AIR Rating 14 kA, Frame Size 100A/BQD, Min. Wire Size 8 AWG (Cu), 6 AWG (Al), Max. Wire Size 1 AWG (Cu), 1/0 AWG (Al), Length 4.49 In., Width 2.00 In., Depth 2.70 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews of Siemens #BQD270