Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2P High Interrupt Capacity Circuit Breaker 70A 120/240VAC
  • Zoro #: G0255656
  • Mfr #: BQ2B070H
$248.90
  • Standards: CSA Certified, HACR Rated, UL Listed
  • AC Voltage Rating: 120/240VAC
  • Min. Wire Size: 8 AWG
See full product details
This item ships free.

Siemens #BQ2B070H Specifications

  • Zoro #: G0255656
  • Mfr #: BQ2B070H
Standards: CSA Certified, HACR Rated, UL Listed AC Voltage Rating: 120/240VAC
Min. Wire Size: 8 AWG Depth: 3.00"
Mounting: Bolt on Max. AIR Rating: 22kA at 120/240VAC
Circuit Breaker Type: High Interrupting Capacity Series: BQH
Frame Size: 125A/BQH Number of Poles: 2
Amps: 70 Terminal Connection: Lug
Length: 4.00" DC Voltage Rating: Not Rated
For Use With: Siemens Panelboards Width: 2.00"
Item: Miniature Circuit Breaker Max. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Phase: 1 Circuit Breaker Actuator: Toggle
Circuit Breaker Mounting Style: Bolt On Max. Operating Temp.: 104 Degrees F
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQH, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 4.00 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews of Siemens #BQ2B070H