Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3P Standard Bolt On Circuit Breaker 70A 240VAC

SIEMENS| Zoro #: G1445297| Mfr #: BQ3B070

$262.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 125A/BQNumber of Poles: 3Standards: UL, HACR Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445297 Mfr #: BQ3B070
Frame Size: 125A/BQNumber of Poles: 3
Standards: UL, HACR RatedTerminal Connection: Lug
Series: BQAmps: 70
Item: Bolt On Circuit BreakerAC Voltage Rating: 240VAC
For Use With: Siemens PanelboardsCircuit Breaker Type: Standard
DC Voltage Rating: Not RatedMax. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Depth: 3.00"Mounting: Bolt on
Length: 4.00"Min. Wire Size: 8 AWG
Width: 3.00"Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BQ, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Cu), 2 AWG (Al), Length 4.00 In., Width 3.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews