Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

2P Standard Bolt On Circuit Breaker 80A 120/240VAC

SIEMENS| Zoro #: G1745161| Mfr #: B280

$307.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Wire Size: 1/0 AWGNumber of Poles: 2Circuit Breaker Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745161 Mfr #: B280
Max. Wire Size: 1/0 AWGNumber of Poles: 2
Circuit Breaker Type: StandardDC Voltage Rating: Not Rated
Amps: 80Terminal Connection: Lug
Frame Size: BLMounting: Bolt on
For Use With: Siemens PanelboardsLength: 3.75"
Min. Wire Size: 4 AWG (Cu), 2 AWG (Al)Item: Bolt On Circuit Breaker
Series: BDepth: 3.00"
Max. AIR Rating: 10 kAWidth: 2.00"
AC Voltage Rating: 120/240VACStandards: UL, HACR Rated
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 80 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BL, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG, Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews