3P Standard Bolt On Circuit Breaker 80A 240VAC

SIEMENS| Zoro #: G1970491| Mfr #: B380

$309.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 3AC Voltage Rating: 240VACMounting: Bolt on
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970491 Mfr #: B380
Number of Poles: 3AC Voltage Rating: 240VAC
Mounting: Bolt onDC Voltage Rating: Not Rated
Width: 3.00"For Use With: Siemens Panelboards
Series: BFrame Size: BL
Depth: 3.00"Min. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Terminal Connection: LugMax. Wire Size: 1/0 AWG
Standards: UL, HACR RatedAmps: 80
Item: Bolt On Circuit BreakerLength: 3.75"
Circuit Breaker Type: StandardCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 80 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size BL, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG, Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews