3P Standard Bolt On Circuit Breaker 80A 240VAC

SIEMENS| Zoro #: G1142321| Mfr #: B380HH

$775.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: HBLNumber of Poles: 3Standards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142321 Mfr #: B380HH
Frame Size: HBLNumber of Poles: 3
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedTerminal Connection: Lug
Max. AIR Rating: 65 kASeries: B
Amps: 80Item: Bolt On Circuit Breaker
AC Voltage Rating: 240VACFor Use With: Siemens Panelboards
Circuit Breaker Type: StandardDC Voltage Rating: Not Rated
Max. Wire Size: 1/0 AWG (Cu), 2/0 AWG (Al)Depth: 3.00"
Mounting: Bolt onLength: 3.75"
Min. Wire Size: 4 AWG (Cu), 2 AWG (Al)Width: 3.00"
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 80 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65 kA, Frame Size HBL, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG (Cu), 2/0 AWG (Al), Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews