BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Bolt On Circuit Breaker 90A 120/240VAC

SIEMENS| Zoro #: G1415915| Mfr #: B290

$320.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.00"Max. AIR Rating: 10 kAAmps: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415915 Mfr #: B290
Depth: 3.00"Max. AIR Rating: 10 kA
Amps: 90Min. Wire Size: 4 AWG (Cu), 2 AWG (Al)
DC Voltage Rating: Not RatedItem: Bolt On Circuit Breaker
Mounting: Bolt onStandards: UL, HACR Rated
Circuit Breaker Type: StandardFrame Size: BL
Length: 3.75"For Use With: Siemens Panelboards
Width: 2.00"Number of Poles: 2
Terminal Connection: LugAC Voltage Rating: 120/240VAC
Series: BMax. Wire Size: 1/0 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 90 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BL, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG, Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews