HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P Standard Bolt On Circuit Breaker 90A 120/240VAC

SIEMENS| Zoro #: G0351251| Mfr #: B290H

$317.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.75"
Depth: 3.00"
For Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351251 Mfr #: B290H
Length: 3.75"Depth: 3.00"
For Use With: Siemens PanelboardsNumber of Poles: 2
DC Voltage Rating: Not RatedSeries: B
Max. Wire Size: 1/0 AWGCircuit Breaker Type: Standard
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Amps: 90Width: 2.00"
Terminal Connection: LugMin. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Item: Bolt On Circuit BreakerFrame Size: BLH
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 90 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BLH, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG, Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews