20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

2P Standard Bolt On Circuit Breaker 90A 120/240VAC

SIEMENS| Zoro #: G0925443| Mfr #: B290HH

$818.99 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Item: Bolt On Circuit Breaker
  • Max. Wire Size: 1/0 AWG (Cu), 2/0 AWG (Al)
  • Terminal Connection: Lug
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0925443 Mfr #: B290HH
Item: Bolt On Circuit BreakerMax. Wire Size: 1/0 AWG (Cu), 2/0 AWG (Al)
Terminal Connection: LugCircuit Breaker Type: Standard
Amps: 90DC Voltage Rating: Not Rated
For Use With: Siemens PanelboardsSeries: B
Depth: 3.00"Standards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Max. AIR Rating: 65 kAMounting: Bolt on
AC Voltage Rating: 120/240VACNumber of Poles: 2
Width: 2.00"Frame Size: HBL
Length: 3.75"Min. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 90 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65 kA, Frame Size HBL, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG (Cu), 2/0 AWG (Al), Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews