SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Standard Bolt On Circuit Breaker 90A 120/240VAC

SIEMENS| Zoro #: G1940242| Mfr #: BQ2B090

$180.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 125A/BQNumber of Poles: 2Standards: UL, HACR Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940242 Mfr #: BQ2B090
Frame Size: 125A/BQNumber of Poles: 2
Standards: UL, HACR RatedTerminal Connection: Lug
Max. AIR Rating: 10 kASeries: BQ
Amps: 90Item: Bolt On Circuit Breaker
AC Voltage Rating: 120/240VACFor Use With: Siemens Panelboards
Circuit Breaker Type: StandardDC Voltage Rating: Not Rated
Max. Wire Size: 1/0 AWGDepth: 3.00"
Mounting: Bolt onLength: 4.00"
Min. Wire Size: 4 AWG (Cu), 2 AWG (Al)Width: 2.00"
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 90 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG, Length 4.00 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews