HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P Shunt Trip Bolt On Circuit Breaker 90A 120/240VAC

SIEMENS| Zoro #: G0823812| Mfr #: BQ2B09000S01

$365.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4.00"
Min. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Max. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823812 Mfr #: BQ2B09000S01
Length: 4.00"Min. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Max. AIR Rating: 10 kASeries: BQ
Item: Bolt On Circuit BreakerAC Voltage Rating: 120/240VAC
Width: 2.00"Frame Size: 125A/BQ
Terminal Connection: LugStandards: UL, HACR Rated
Max. Wire Size: 1/0 AWGFor Use With: Siemens Panelboards
Circuit Breaker Type: Shunt TripDepth: 3.00"
Amps: 90Number of Poles: 2
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 90 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG, Length 4.00 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews