Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

2P Standard Bolt On Circuit Breaker 90A 277/480VAC

SIEMENS | Zoro #: G0929022 | Mfr #: BQD290

$ 756.99 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Min. Wire Size: 8 AWG (Cu), 6 AWG (Al)
  • Series: BQD
  • Standards: UL Listed, CSA Certified, HACR Rated
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0929022 Mfr #: BQD290
Min. Wire Size: 8 AWG (Cu), 6 AWG (Al) Series: BQD
Standards: UL Listed, CSA Certified, HACR Rated Max. AIR Rating: 14 kA
DC Voltage Rating: 125/250VDC For Use With: Siemens Panelboards
Terminal Connection: Lug Mounting: Bolt on
Length: 4.49" Circuit Breaker Type: Standard
Amps: 90 Depth: 2.70"
AC Voltage Rating: 277/480VAC Number of Poles: 2
Max. Wire Size: 1 AWG (Cu), 1/0 AWG (Al) Frame Size: 100A/BQD
Item: Bolt On Circuit Breaker Width: 2.00"
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 90 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125/250VDC, For Use With Siemens Panelboards, Series BQD, Terminal Connection Lug, Max. AIR Rating 14 kA, Frame Size 100A/BQD, Min. Wire Size 8 AWG (Cu), 6 AWG (Al), Max. Wire Size 1 AWG (Cu), 1/0 AWG (Al), Length 4.49 In., Width 2.00 In., Depth 2.70 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews