DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

3P Standard Bolt On Circuit Breaker 90A 240VAC

SIEMENS| Zoro #: G1918077| Mfr #: B390H

$468.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1918077 Mfr #: B390H
DC Voltage Rating: Not RatedAC Voltage Rating: 240VAC
Number of Poles: 3For Use With: Siemens Panelboards
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedFrame Size: BLH
Max. AIR Rating: 22kAWidth: 3.00"
Length: 3.75"Max. Wire Size: 1/0 AWG
Item: Bolt On Circuit BreakerMin. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Amps: 90Depth: 3.00"
Circuit Breaker Type: StandardTerminal Connection: Lug
Series: BCountry of Origin (subject to change): Mexico

Product Description

Bolt On Circuit Breaker, 90 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BLH, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG, Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.