Siemens
Circuit Breaker, 100, 120/240VAC, 2 Pole
- Mfr # ITEQ2100
- Zoro # G4598837
$117.05
21% off
$92.45
/ea
Subtotal: $92.45
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 120/240VAC
- Terminal Connection Plug-In
- Number of Poles 2
- Circuit Breaker Type QP/MP
- Standards UL 489
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SIEMENS Circuit Breaker, 30, 120/240VAC, 2 Pole ITEQ230
- SIEMENS Circuit Breaker, 290, 120/240VAC, 2 Pole ITEQ290
- SIEMENS Circuit Breaker, 125, 120/240VAC, 2 Pole ITEQ2125
- SIEMENS Miniature Circuit Breaker, 40 A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41408HG41
- SIEMENS 30 Amp 1-Pole GFCI Plug-On Neutral Circuit Breaker QF130AN
- SIEMENS Molded Case Circuit Breaker, 20 A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, ED4 Series ED43B020
- SIEMENS IEC Supplementary Protector, 32 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46325
- SIEMENS IEC Supplementary Protector, 2 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY64027
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO240GFI
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO325VH
- Siemens Circuit Breakers