KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P High Interrupt Capacity Circuit Breaker 100A 480VAC

SIEMENS| Zoro #: G2256782| Mfr #: HED43B100

$1289.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256782 Mfr #: HED43B100
Width: 3.00"Phase: 3
Phase Connection: ABCMounting: Lug In Panelboard
Circuit Breaker Type: High Interrupting CapacityAmps: 100
Terminal Connection: Load Side LugInstantaneous Trip: Fixed
Max. Wire Size: 1/0 AWGNumber of Poles: 3
Item: Circuit BreakerMin. Wire Size: 10 AWG
Series: HED4Low Amp Trip Setting: 100A
AC Voltage Rating: 480VACDC Voltage Rating: Not Rated
Trip Type: Thermal MagneticHigh Amp Trip Setting: 100A
Frame Size: 125A/EDFor Use With: Sentron Panelboards, SB Switchboards
Depth: 4.60"Height: 6.30"
Standards: UL Listed, CSA Certified, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 42kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 100A

Reviews