STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 100A 600VAC

SIEMENS| Zoro #: G0910323| Mfr #: FXD63B100

$3322.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Lug
Series: FXD6-A
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910323 Mfr #: FXD63B100
Terminal Connection: LugSeries: FXD6-A
Phase Connection: ABCNumber of Poles: 3
Amps: 100Circuit Breaker Type: Standard
Low Amp Trip Setting: 100AInstantaneous Trip: Fixed
Height: 9.50"Width: 4.50"
Mounting: Free StandingFrame Size: FD
Phase: 3High Amp Trip Setting: 100A
Depth: 4.00"For Use With: Sentron Panelboards, SB Switchboards Without Lugs
DC Voltage Rating: 500VDCItem: Circuit Breaker
AC Voltage Rating: 600VACStandards: UL Listed, HACR Rated
Trip Type: Thermal MagneticCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With Sentron Panelboards, SB Switchboards Without Lugs, Series FXD6-A, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22kA, Phase Connection ABC, Mounting Free Standing, Height 9.50 In., Width 4.50 In., Depth 4.00 In., Instantaneous Trip Fixed, High Amp Trip Setting 100A, Low Amp Trip Setting 100A, Frame Size FD

Reviews