DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2P Standard Circuit Breaker 110A 480VAC

SIEMENS| Zoro #: G2422926| Mfr #: ED42B110

$1415.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422926 Mfr #: ED42B110
Width: 2.00"Phase: 3
Phase Connection: ABCMounting: Lug In Panelboard
Circuit Breaker Type: StandardAmps: 110
Terminal Connection: Load Side LugInstantaneous Trip: Fixed
Max. Wire Size: 3/0 AWG (Cu), 2/0 AWG (Al)Number of Poles: 2
Item: Circuit BreakerMin. Wire Size: 3 AWG (Cu), 1 AWG (Al)
Series: ED4Low Amp Trip Setting: 110A
AC Voltage Rating: 480VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 110A
Frame Size: 125A/EDFor Use With: Sentron Panelboards, SB Switchboards
Depth: 4.60"Height: 6.30"
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 110, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With Sentron Panelboards, SB Switchboards, Series ED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 18kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 2.00 In., Depth 4.60 In., Min. Wire Size 3 AWG (Cu), 1 AWG (Al), Max. Wire Size 3/0 AWG (Cu), 2/0 AWG (Al), Instantaneous Trip Fixed

Reviews