SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Standard Circuit Breaker 110A 480VAC

SIEMENS| Zoro #: G1237101| Mfr #: ED43B110

$1988.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 125A/EDInstantaneous Trip: FixedNumber of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237101 Mfr #: ED43B110
Frame Size: 125A/EDInstantaneous Trip: Fixed
Number of Poles: 3Trip Type: Thermal Magnetic
Height: 6.30"Phase Connection: ABC
DC Voltage Rating: Not RatedMax. Wire Size: 3/0 AWG (Cu), 2/0 AWG (Al)
Amps: 110Width: 3.00"
Terminal Connection: Load Side LugStandards: UL Listed, HACR Rated
For Use With: Sentron Panelboards, SB SwitchboardsHigh Amp Trip Setting: 110A
Item: Circuit BreakerAC Voltage Rating: 480VAC
Series: ED4Circuit Breaker Type: Standard
Depth: 4.60"Mounting: Lug In Panelboard
Low Amp Trip Setting: 110APhase: 3
Min. Wire Size: 3 AWG (Cu), 1 AWG (Al)Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 110, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series ED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 18 kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 3 AWG (Cu), 1 AWG (Al), Max. Wire Size 3/0 AWG (Cu), 2/0 AWG (Al), Instantaneous Trip Fixed

Reviews