KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 125A 600VAC

SIEMENS| Zoro #: G0335623| Mfr #: FXD62B125

$1709.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.50"
Phase: 3
Series: FXD6-A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335623 Mfr #: FXD62B125
Width: 4.50"Phase: 3
Series: FXD6-ALow Amp Trip Setting: 125A
AC Voltage Rating: 600VACCircuit Breaker Type: Standard
DC Voltage Rating: 250VDCMounting: Free Standing
Trip Type: Thermal MagneticHigh Amp Trip Setting: 125A
Amps: 125Terminal Connection: Lug
Height: 9.50"Instantaneous Trip: Fixed
Number of Poles: 2Item: Circuit Breaker
Frame Size: FDFor Use With: Sentron Panelboards, SB Switchboards Without Lugs
Depth: 4.00"Phase Connection: ABC
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 125, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With Sentron Panelboards, SB Switchboards Without Lugs, Series FXD6-A, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22kA, Phase Connection ABC, Mounting Free Standing, Height 9.50 In., Width 4.50 In., Depth 4.00 In., Instantaneous Trip Fixed, High Amp Trip Setting 125A, Low Amp Trip Setting 125A, Frame Size FD

Reviews