KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 125A 480VAC

SIEMENS| Zoro #: G2041663| Mfr #: HED43B125

$2383.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041663 Mfr #: HED43B125
Width: 3.00"Phase: 3
Phase Connection: ABCMounting: Lug In Panelboard
Circuit Breaker Type: StandardAmps: 125
Terminal Connection: Load Side LugInstantaneous Trip: Fixed
Max. Wire Size: 3/0 AWG (Cu), 2/0 AWG (Al)Number of Poles: 3
Item: Circuit BreakerMin. Wire Size: 3 AWG (Cu), 1 AWG (Al)
Series: HED4Low Amp Trip Setting: 125A
AC Voltage Rating: 480VACDC Voltage Rating: Not Rated
Trip Type: Thermal MagneticHigh Amp Trip Setting: 125A
Frame Size: 125A/EDFor Use With: Sentron Panelboards, SB Switchboards
Depth: 4.60"Height: 6.30"
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 125, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 42kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 3 AWG (Cu), 1 AWG (Al), Max. Wire Size 3/0 AWG (Cu), 2/0 AWG (Al), Instantaneous Trip Fixed

Reviews