Siemens
Circuit Breaker, 15A, 2 Pole, QD Series
Mfr # ITED215
Zoro # G4598688
$29.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 2
- Terminal Connection Plug In
- Width 3 in
- Height 1 in
Explore More Products
- SIEMENS Circuit Breaker, 50A, 2 Pole, QD Series ITED250
- SIEMENS Circuit Breaker, 20A, 2 Pole, QD Series ITED220
- SIEMENS Circuit Breaker, 30A, 2 Pole, QD Series ITED230
- SIEMENS Miniature Circuit Breaker, 6A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41067HG40
- SIEMENS Miniature Circuit Breaker, 13A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41137HG41
- SIEMENS Miniature Circuit Breaker, 20A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD320
- SIEMENS Miniature Circuit Breaker, 60A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BLE Series BE260
- SIEMENS Miniature Circuit Breaker, 13A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ43138HG42
- SIEMENS Miniature Circuit Breaker, 15A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41188HG42
- SIEMENS Miniature Circuit Breaker, 100A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q2100
- EATON Miniature Circuit Breaker, 20A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C20/2-NA
- Siemens Circuit Breakers