KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 150A 600VAC

SIEMENS| Zoro #: G0574856| Mfr #: FXD63B150

$2161.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.50"
Phase: 3
Series: FXD6-A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574856 Mfr #: FXD63B150
Width: 4.50"Phase: 3
Series: FXD6-ALow Amp Trip Setting: 150A
AC Voltage Rating: 600VACCircuit Breaker Type: Standard
DC Voltage Rating: 500VDCMounting: Free Standing
Trip Type: Thermal MagneticHigh Amp Trip Setting: 150A
Amps: 150Terminal Connection: Lug
Height: 9.50"Instantaneous Trip: Fixed
Number of Poles: 3Item: Circuit Breaker
Frame Size: FDFor Use With: Sentron Panelboards, SB Switchboards Without Lugs
Depth: 4.00"Phase Connection: ABC
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 150, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With Sentron Panelboards, SB Switchboards Without Lugs, Series FXD6-A, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22kA, Phase Connection ABC, Mounting Free Standing, Height 9.50 In., Width 4.50 In., Depth 4.00 In., Instantaneous Trip Fixed, High Amp Trip Setting 150A, Low Amp Trip Setting 150A, Frame Size FD

Reviews