1P GFCI Plug In Circuit Breaker 15A 120VAC

SIEMENS| Zoro #: G0674073| Mfr #: QF115A

$35.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 15For Use With: Siemens Load CentersMax. Wire Size: 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674073 Mfr #: QF115A
Amps: 15For Use With: Siemens Load Centers
Max. Wire Size: 10 AWGMax. AIR Rating: 10 kA
AC Voltage Rating: 120VACStandards: UL Listed, CSA Certified, HACR Rated
Min. Wire Size: 14 AWGTerminal Connection: Lug
Item: Plug In Circuit BreakerSeries: QF
Length: 12.70"Width: 7.00"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 2.38"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Country of Origin (subject to change): Philippines

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series QF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 12.70 In., Width 7.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, HACR Rated, Max. AIR Rating 10 kA

Reviews