2P GFCI Plug In Circuit Breaker 15A 120/240VAC

SIEMENS| Zoro #: G1849872| Mfr #: QF215A

$72.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849872 Mfr #: QF215A
Max. AIR Rating: 10kAAC Voltage Rating: 120/240VAC
Terminal Connection: LugItem: Plug In Circuit Breaker
Number of Poles: 2Width: 2.00"
Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)Standards: UL Listed, CSA Certified, HACR Rated
Series: QFLength: 12.80"
Depth: 3.00"DC Voltage Rating: Not Rated
Max. Wire Size: 10 AWGMin. Wire Size: 14 AWG
Amps: 15Country of Origin (subject to change): Philippines

Product Description

Plug In Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series QF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 12.80 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, Max. AIR Rating 10kA

Product Reviews

Save 15%. Sign up for Z-mail.