Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2P High Interrupt Capacity Circuit Breaker 15A 480VAC
  • Zoro #: G0258912
  • Mfr #: HED42B015
$1,523.77
  • AC Voltage Rating: 480VAC
  • Series: HED4
  • DC Voltage Rating: 250VDC
See full product details
This item ships free.

Siemens #HED42B015 Specifications

  • Zoro #: G0258912
  • Mfr #: HED42B015
AC Voltage Rating: 480VAC Series: HED4
DC Voltage Rating: 250VDC Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Low Amp Trip Setting: 15A High Amp Trip Setting: 15A
Height: 6.35" Max. AIR Rating: 42kA at 480VAC
Max. Wire Size: 10 AWG Width: 2.00"
Frame Size: 125A/ED Phase: 1
Item: Molded Case Circuit Breaker Number of Poles: 2
Phase Connection: Any Mounting: Lug In Panelboard
Depth: 3.92" Amps: 15
Standards: IEC 60947-2, UL 489 Circuit Breaker Type: High Interrupting Capacity
Trip Type: Thermal Magnetic For Use With: Sentron Panelboards, SB Switchboards
Terminal Connection: Load Side Lug Instantaneous Trip: Fixed
Circuit Breaker Actuator: Toggle Circuit Breaker Mounting Style: Lug In Panelboard
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With Sentron Panelboards, SB Switchboards, Series HED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 42 kA, Phase Connection Any, Mounting Lug In Panelboard, Height 6.30 In., Width 2.00 In., Depth 4.60 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Instantaneous Trip Fixed

Restrictions and Compliance

Hazardous material

Reviews of Siemens #HED42B015