3P Standard Circuit Breaker 15A 480VAC

SIEMENS| Zoro #: G0311227| Mfr #: ED43B015

$978.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 125A/EDInstantaneous Trip: FixedNumber of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311227 Mfr #: ED43B015
Frame Size: 125A/EDInstantaneous Trip: Fixed
Number of Poles: 3Max. AIR Rating: 18 kA
Trip Type: Thermal MagneticHeight: 6.30"
Phase Connection: ABCDC Voltage Rating: Not Rated
Max. Wire Size: 10 AWGAmps: 15
Width: 3.00"Terminal Connection: Load Side Lug
Standards: UL Listed, CSA Certified, HACR RatedFor Use With: Sentron Panelboards, SB Switchboards
High Amp Trip Setting: 15AItem: Circuit Breaker
AC Voltage Rating: 480VACSeries: ED4
Circuit Breaker Type: StandardDepth: 4.60"
Mounting: Lug In PanelboardLow Amp Trip Setting: 15A
Phase: 3Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 15, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards, Series ED4, Trip Type Thermal Magnetic, Terminal Connection Load Side Lug, Max. AIR Rating 18 kA, Phase Connection ABC, Mounting Lug In Panelboard, Height 6.30 In., Width 3.00 In., Depth 4.60 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 15A

Reviews