THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2P Standard Circuit Breaker 175A 600VAC

SIEMENS| Zoro #: G0552176| Mfr #: FXD62B175

$1709.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Lug
Series: FXD6-A
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552176 Mfr #: FXD62B175
Terminal Connection: LugSeries: FXD6-A
Phase Connection: ABCNumber of Poles: 2
Amps: 175Circuit Breaker Type: Standard
Low Amp Trip Setting: 175AInstantaneous Trip: Fixed
Height: 9.50"Width: 4.50"
Mounting: Free StandingFrame Size: FD
Phase: 3High Amp Trip Setting: 175A
Depth: 4.00"For Use With: Sentron Panelboards, SB Switchboards Without Lugs
DC Voltage Rating: 250VDCItem: Circuit Breaker
AC Voltage Rating: 600VACStandards: UL Listed, HACR Rated
Trip Type: Thermal MagneticCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 175, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With Sentron Panelboards, SB Switchboards Without Lugs, Series FXD6-A, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22kA, Phase Connection ABC, Mounting Free Standing, Height 9.50 In., Width 4.50 In., Depth 4.00 In., Instantaneous Trip Fixed, High Amp Trip Setting 175A, Low Amp Trip Setting 175A, Frame Size FD

Reviews