3P Standard Circuit Breaker 175A 600VAC

SIEMENS| Zoro #: G0279605| Mfr #: FXD63B175

$2226.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.50"
Phase: 3
Series: FXD6-A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279605 Mfr #: FXD63B175
Width: 4.50"Phase: 3
Series: FXD6-ALow Amp Trip Setting: 175A
AC Voltage Rating: 600VACCircuit Breaker Type: Standard
DC Voltage Rating: 500VDCMounting: Free Standing
Trip Type: Thermal MagneticHigh Amp Trip Setting: 175A
Amps: 175Terminal Connection: Lug
Height: 9.50"Instantaneous Trip: Fixed
Number of Poles: 3Item: Circuit Breaker
Frame Size: FDFor Use With: Sentron Panelboards, SB Switchboards Without Lugs
Depth: 4.00"Phase Connection: ABC
Standards: UL Listed, HACR RatedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 175, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 500VDC, For Use With Sentron Panelboards, SB Switchboards Without Lugs, Series FXD6-A, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22 kA, Phase Connection ABC, Mounting Free Standing, Height 9.50 In., Width 4.50 In., Depth 4.00 In., Instantaneous Trip Fixed, High Amp Trip Setting 175A, Low Amp Trip Setting 175A, Frame Size FD

Reviews