Siemens
Circuit Breaker, 20, 120/240VAC, 2 Pole
- Zoro #: G4598940
- Mfr #: ITEQ220
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 120/240VAC
- Terminal Connection: Plug-In
- Number of Poles: 2
- Circuit Breaker Type: QP/MP
- Standards: UL 489
- Height: 3 in
- Width: 2 in
- Length: 3 in
$18.25
Subtotal: $18.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SIEMENS Circuit Breaker, 50, 120/240VAC, 2 Pole ITEQ250
- SIEMENS Circuit Breaker, 80, 120/240VAC, 2 Pole ITEQ280
- SIEMENS Circuit Breaker, 40, 120/240VAC, 2 Pole ITEQ240
- SIEMENS Miniature Circuit Breaker, 8 A, 240V AC, 3 Pole, 5SJ4 Series 5SJ43088HG41
- SIEMENS CIRCUIT BREAKR 2POLE 40A D240
- SIEMENS IEC Supplementary Protector, 32 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43328
- SIEMENS IEC Supplementary Protector, 25 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42256
- SIEMENS IEC Supplementary Protector, 50 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43505
- SIEMENS IEC Supplementary Protector, 32 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41325
- SQUARE D Molded Case Circuit Breaker, 800 A, 600V AC, 3 Pole, Lug In/Lug Out Mounting Style, MG Series MGL36800
- SIEMENS Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B120
- Siemens Circuit Breakers