THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3P Standard Circuit Breaker 200A 240VAC

SIEMENS| Zoro #: G1166611| Mfr #: JXD23B200

$4358.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Lug
Series: JXD2-A
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166611 Mfr #: JXD23B200
Terminal Connection: LugSeries: JXD2-A
Number of Poles: 3Amps: 200
Circuit Breaker Type: StandardLow Amp Trip Setting: 200A
Instantaneous Trip: FixedHeight: 11.00"
Width: 7.50"Mounting: Free Standing Lug In
Frame Size: 400A/JDPhase: 1
High Amp Trip Setting: 200ADepth: 4.00"
For Use With: Sentron Panelboards, SB Switchboards Without LugsMax. Wire Size: 500 kcmil
DC Voltage Rating: Not RatedItem: Circuit Breaker
AC Voltage Rating: 240VACStandards: UL Listed, HACR Rated
Trip Type: Thermal MagneticCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 200, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Sentron Panelboards, SB Switchboards Without Lugs, Series JXD2-A, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65 kA, Mounting Free Standing Lug In, Height 11.00 In., Width 7.50 In., Depth 4.00 In., Max. Wire Size 500 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 200A, Low Amp Trip Setting 200A, Frame Size 400A/JD

Reviews