2P Duplex Plug In Circuit Breaker 20A 120/240VAC

SIEMENS| Zoro #: G1571866| Mfr #: Q2020

$10.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Standards: Ul ListedNumber of Poles: 2Item: Plug In Circuit Breaker
Save 15%. Sign up for Z-mail.


Zoro #: G1571866 Mfr #: Q2020
Standards: Ul ListedNumber of Poles: 2
Item: Plug In Circuit BreakerWidth: 2.00"
Max. Wire Size: 8 AWGFor Use With: Siemens EQ Load Centers
DC Voltage Rating: Not RatedAC Voltage Rating: 120/240VAC
Depth: 3.00"Length: 3.25"
Series: QTerminal Connection: Lug
Min. Wire Size: 14 AWGAmps: 20
Circuit Breaker Type: DuplexCountry of Origin (subject to change): Mexico


Plug In Circuit Breaker, Amps 20/20, Number of Poles 2, Circuit Breaker Type Duplex, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens EQ Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.25 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, Max. AIR Rating 10 kA