Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2P Duplex Plug In Circuit Breaker 20A 120/240VAC

  • Zoro #: G0510011
  • Mfr #: Q2020NC

$20.58

  • Standards: UL Listed
  • For Use With: Siemens EQ Load Centers
  • Terminal Connection: Lug
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Siemens #Q2020NC Specifications

  • Zoro #: G0510011
  • Mfr #: Q2020NC
Standards: UL Listed For Use With: Siemens EQ Load Centers
Terminal Connection: Lug Width: 1"
Circuit Breaker Type: Tandem Depth: 3.00"
DC Voltage Rating: Not Rated Length: 3.25"
Max. Wire Size: 8 AWG Amps: 20
Max. AIR Rating: 10 kA Min. Wire Size: 14 AWG
Series: Q Number of Poles: 2
Item: Plug In Circuit Breaker AC Voltage Rating: 120/240VAC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Plug In Circuit Breaker, Amps 20/20, Number of Poles 2, Circuit Breaker Type Tandem, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens EQ Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.25 In., Width 1 In., Depth 3.00 In., Standards UL Listed, Max. AIR Rating 10 kA

Reviews of Siemens #Q2020NC