Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2P High Intensity Discharge Circuit Breaker 20A 120/240VAC
  • Zoro #: G0282204
  • Mfr #: Q220HID
$40.46
  • Min. Wire Size: 14 AWG
  • Number of Poles: 2
  • AC Voltage Rating: 120/240VAC
See full product details
Orders over $50 ship free.

Siemens #Q220HID Specifications

  • Zoro #: G0282204
  • Mfr #: Q220HID
Min. Wire Size: 14 AWG Number of Poles: 2
AC Voltage Rating: 120/240VAC Series: Q
For Use With: Siemens EQ Load Centers Length: 2.00"
Circuit Breaker Type: High Intensity Discharge Depth: 3.00"
Width: 3.00" Standards: UL Listed
Amps: 20 Max. Wire Size: 8 AWG
Max. AIR Rating: 10kA at 120VAC Terminal Connection: Lug
Item: Miniature Circuit Breaker DC Voltage Rating: 48VDC
Frame Size: 125A/QP Phase: 1
Compatible Panelboard/Load Center Series: EQ Circuit Breaker Mounting Style: Plug In
Circuit Breaker Actuator: Toggle Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type High Intensity Discharge, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With Siemens Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 2.88 In., Width 2.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews of Siemens #Q220HID