2P GFCI Plug In Circuit Breaker 20A 120/240VAC

SIEMENS| Zoro #: G2196031| Mfr #: QF220A

$82.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 20For Use With: Siemens Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196031 Mfr #: QF220A
Amps: 20For Use With: Siemens Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: UL Listed, CSA Certified, HACR RatedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: QFLength: 12.60"
Max. Wire Size: 10 AWGWidth: 2.00"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 3.00"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Country of Origin (subject to change): Philippines

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series QF, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 12.60 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, Max. AIR Rating 10 kA

Reviews